40V Charger
MPWR™ 40V Charger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works with MPWR 40V Cordless Upright (CH95519)
- Works with MPWR 40V Cordless Backpack (CH93619)
- Works with MPWR 40V Charger (CH17360)
- 60 min Charge Time
- MPWR 40V System
- UL Certified
- 1 year warranty
- Fade-free performance for best efficiency
- Six Point Safety System for maximum performance
Specifications
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- MPWR™ CH17360 Battery
- Collection:
- MPWR™
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- ETL Listed:
- No
- Height:
- 3-3/4 in
- Material:
- Plastic
- Product Type:
- Charger
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 295 W
- Weight:
- 2 lb
- Width:
- 6-1/5 in