6 qt. 40V Cordless Backpack Vacuum
MPWR™ 6 qt. 40V Cordless Backpack Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MPWR 40V System
- Compact and Lightweight Design
- Ergonomic Harness
- Quick Pass Cleaning with power and performance
- Quiet Operation with Hushtone Two-Speed Motor
- 5 ft Hose
- Aluminum S-Bend Wand
- Allergen Filtration Bag Filtration
- CRI Silver, UL Certified
- No-Tool Assembly
Specifications
- AMP:
- 6
- Battery Type:
- Lithium-ion
- CFM:
- 81.22 ft3/min
- Capacity:
- 6 qt
- Cleaning Path:
- 14 in
- Collection:
- MPWR™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 70.9 dB
- ETL Listed:
- No
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 40V
- Watts:
- 216 W
- Weight:
- 13.2 lb