Shoulder Vacuum Backpack
Shoulder Vacuum Backpack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior mobility in a comfortable, easy-to-carry vacuum - only 9.2 lb
- Chiropractor designed, ergonomic harness includes sternum clip to secure shoulder straps
- Clear dome lid for instant debris inspection
- Unit may be used with shake out cloth liner or with disposable paper bag insert
- Hypercone cartridge filter for consistent airflow throughout the job
- HEPA filtration
- Wire 3 quick disconnect SJT cord 48 ft
- Two year commercial warranty
Documents
Specifications
- AMP:
- 8.5
- Brand Model Compatibility:
- H401000BP
- Capacity:
- 6.4 qt
- Cleaning Path:
- 14 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 48 ft
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 66 dB
- Height:
- 30 in
- Material:
- Aluminum, Plastic
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 9.2 lb
- Width:
- 13-1/4 in