This product requires certification to purchase.

Standard Vacuum Bag Pack of 7

Hoover

Standard BP Standard Vacuum Bag Pack of 7

  • Fast #
  • Part #H401000BP
  • Item #4603183
  • Manufacturer Part #401000BP
4.2 out of 5 Customer Rating
Brand image
Hoover

Standard BP Standard Vacuum Bag Pack of 7

  • Fast #
  • Part #H401000BP
  • Item #4603183
  • Manufacturer Part #401000BP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior mobility in a comfortable, easy-to-carry vacuum - only 9.2 lb
  • Chiropractor designed, ergonomic harness includes sternum clip to secure shoulder straps
  • Clear dome lid for instant debris inspection
  • Unit may be used with shake out cloth liner or with disposable paper bag insert
  • Hypercone cartridge filter for consistent airflow throughout the job
  • HEPA filtration
  • Wire 3 quick disconnect SJT cord 48 ft
  • Two year commercial warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
C2401, C2401010, MRY4001
Capacity:
7.05 Liters
Collection:
Standard BP
Color Finish Name:
Black
Material:
Paper
Package Quantity:
Pack of 7
Product Type:
Vacuum Bag
Size:
9.8 in x 4.1 in x 6 in
UL Listed:
No
UPC:
073502029602