This product requires certification to purchase.

14 in. Bagless Upright Vacuum

You last purchased this on
 
Hoover

Task Vac™ 14 in. Bagless Upright Vacuum

  • Fast #
  • Part #HCH53010
  • Item #4603182
  • Manufacturer Part #CH53010
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoover

Task Vac™ 14 in. Bagless Upright Vacuum

  • Fast #
  • Part #HCH53010
  • Item #4603182
  • Manufacturer Part #CH53010
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bagless vacuum for quick and effortless cleaning
  • Fingertip on/off switch
  • Manual five position height adjustment
  • Non-marking guard protects furniture and walls
  • System check indicator notifies user when filter needs to be cleaned or checked
  • Easy belt change and brush roll access
  • Primary rinseable filter and high quality HEPA final filter
  • Longer life belt designed to reduce belt failure
  • Bottom release dirt cup lets you see when it's time to empty it out, and simplifies dirt disposal
  • Maintenance-required indicator light: See when filter, bag or brush roll needs servicing
  • Requires Certification

Specifications

AMP:
12
Brand Model Compatibility:
03172001, 303173001, 303173002, 303202001, AH20080
Collection:
Task Vac™
Color Finish Name:
Black
Cord Length:
35 ft
Filter Type:
HEPA
Height:
16-63/100 in
Length:
14 in
Material:
Plastic
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Upright
Volts:
120V
Weight:
15 lb
Width:
12 in