This product requires certification to purchase.

Hoover Vacuum Bag (Pack of 10)

You last purchased this on
 
Hoover

Type CB1A Hoover Vacuum Bag (Pack of 10)

  • Fast #
  • Part #HAH10232
  • Item #8003894
  • Manufacturer Part #AH10232
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoover

Type CB1A Hoover Vacuum Bag (Pack of 10)

  • Fast #
  • Part #HAH10232
  • Item #8003894
  • Manufacturer Part #AH10232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits CH93619
  • Yellow
  • Disposable bag
  • Paper
  • Sealed collar bag
  • Requires Certification

Specifications

Brand Model Compatibility:
CH93619
Capacity:
6 qt
Collection:
Type CB1A
Color Finish Name:
Yellow
Depth:
1-97/100 in
ETL Listed:
No
Height:
13-39/100 in
Material:
Paper
Package Quantity:
Pack of 10
Product Type:
Sealed Collar Allergen Bag
UL Listed:
No
Weight:
1.44 lb
Width:
10-6/25 in