This product requires certification to purchase.

HEPA and Vacuum Bag 8 x 3 x 2 in. for Platinum Collection™ SH10000 (Pack of 2)

You last purchased this on
 
Hoover

Type I HEPA and Vacuum Bag 8 x 3 x 2 in. for Platinum Collection™ SH10000 (Pack of 2)

  • Fast #
  • Part #HAH10005
  • Item #5113326
  • Manufacturer Part #AH10005
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoover

Type I HEPA and Vacuum Bag 8 x 3 x 2 in. for Platinum Collection™ SH10000 (Pack of 2)

  • Fast #
  • Part #HAH10005
  • Item #5113326
  • Manufacturer Part #AH10005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Hoover® SH10000 Platinum™ portable canister
  • Requires Certification

Specifications

Brand Model Compatibility:
Platinum Collection™ SH10000
Collection:
Type I
Color Finish Name:
Black
Height:
2 in
Length:
8 in
Package Quantity:
Pack of 2
Product Type:
HEPA, Vacuum Bag
Size:
8 in x 3 in x 2 in
Weight:
3.2 oz
Width:
3 in