Vacuum Bag 3 Pack
Type Y Vacuum Bag 3 Pack
Frequently Purchased Together
Product Details
Product Details
- Designed for high filtration of common household allergens
- Fits Hoover® upright vacuums, including the WindTunnel® uprights, that use Type Y or Type Z bags
Specifications
- Brand Model Compatibility:
- C1703900, CH53005, WindTunnel® Uprights
- Collection:
- Type Y
- ETL Listed:
- No
- Height:
- 13-1/4 in
- Package Quantity:
- Pack of 3
- Product Type:
- Vacuum Bag
- UL Listed:
- No
- Width:
- 8-3/4 in