This product requires certification to purchase.

2 x 50 in. MIP X FIP Single Jacket Fire Hose

You last purchased this on
 
Hose Power

2 x 50 in. MIP X FIP Single Jacket Fire Hose

  • Fast #
  • Part #HWA35200IPT50
  • Item #7260246
  • Manufacturer Part #WA35200IPT50
3.4 out of 5 Customer Rating
You last purchased this on
 
Hose Power

2 x 50 in. MIP X FIP Single Jacket Fire Hose

  • Fast #
  • Part #HWA35200IPT50
  • Item #7260246
  • Manufacturer Part #WA35200IPT50
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
50 in
Product Type:
Single Jacket Fire Hose
UL Listed:
No