20-3/4 in. 36 lb. Cube Ice Maker in Stainless Steel
20-3/4 in. 36 lb. Cube Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable stainless steel exterior
- Built-in storage bin with 36 lb. capacity
- Easy to clean air filter
- Foam injected polyurethane for insulation (HFC free)
- Closed water circuit offers the ultimate contamination protection
- Ice scoop included
- 6.5' power cord with NEMA 5-15P plug
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 5
- Capacity:
- 36 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 39-1/2 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 24-3/4 in