22-5/8 x 31-1/2 in. 22 lb. Ice Maker Cube in Stainless Steel
22-5/8 x 31-1/2 in. 22 lb. Ice Maker Cube in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 55 lbs. of ice production per 24 hours
- Fewer moving parts for longer life
- Power switch accessible without panel removal
- Less than 34 inches tall (AM-50BAJ, AM-50BAJ-DS)
- Up to 22 lbs. of built-in storage capacity
- Easily disassembled water circuit for easy cleaning
- Front in and out airflow
- Equipped with 6 ft. cord with NEMA 5-15 plug
- R-134a refrigerant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.8, 15
- Capacity:
- 22 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Cube
- Temperature Range:
- 45 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in