Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4HC-H water filter - 1 cartridge(s)
- Works in single, twin & triple configuration water filter systems
- Keep ice makers functioning at full capacity
- Reduce up to 97.3% of disinfectant chlorine from incoming water supply, eliminating tastes and odors from the ice
- Will filter out dirt and rust particles producing crystal clear ice
- Rated NSF/ANSI STD 42, Class 1, for bacteriostatic effects, class 1 particulates, taste, odor and chlorine for Hoshizaki icemakers
- Fits water filtration systems, sold separately: H9320-51, H9320-52, H9320-53
- 4HC-H filter, max. flow rate: 2 gpm, working pressure: 10-125 psi, temperature: 35-100°F, capacity: 21,000 gal
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 21000 gal
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Chlorine, Dirt, Odor, Rust, Taste
- Diameter:
- 3-1/4 in
- Filtering Material:
- No
- Fits Model:
- 440-965507H, 9655-01, EV9655-01, EV9655-06, H9320-51, H9320-52, H9320-53
- Flow Rate:
- 2.0 gpm
- Height:
- 14-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F