24-1/4 in. 10 lb. Cube Ice Maker in Stainless Steel
Opti-Serve Series 24-1/4 in. 10 lb. Cube Ice Maker in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attractive modern design
- Easy to chew, cube let ice
- Up to 257 lbs. of ice production per 24 hours
- Durable stainless steel drain pan grate
- Easy-cleaning removable spout
- 2-second flush cycle every hour
- Advanced CleanCycle24™ design
- 6 ft cord with a NEMA 5-15 plug
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 8.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 lb
- Collection:
- Opti-Serve Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 31-3/4 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-404A
- Shape:
- Cube
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 16-5/8 in