5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)
5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Food Service, Food Service, All Purpose, Industrial, Light Duty Applications, Powder Free
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Thickness:
- 5 mil