This product requires certification to purchase.

8 in. Kraft Paper Receptacle Liner (Case of 500)

You last purchased this on
 
HOSPECO

8 in. Kraft Paper Receptacle Liner (Case of 500)

Brand image
You last purchased this on
 
HOSPECO

8 in. Kraft Paper Receptacle Liner (Case of 500)

  • Fast #
  • Part #H6802W
  • Item #6229004
  • Manufacturer Part #6802W
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits #2201 and most swing type receptacle
  • Dimensions are 8" x 7" x 8"
  • Requires Certification

Specifications

Height:
8 in
Length:
8 in
Material:
Kraft Paper
Package Quantity:
Case of 500
Width:
7 in