8 in. Waxed Napkin Receptacle Liner in Brown
8 in. Waxed Napkin Receptacle Liner in Brown
Package Quantity Info:
Each: 1 Inner Pack: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Waxed liners for clean and safe disposal of sanitary products in women's washrooms
- For use with wall and floor-type sanitary napkin receptacles (sold separately)
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 7 in
- Height:
- 8 in
- Material:
- Paper
- Material Type:
- Wax
- Package Quantity:
- Case of 500
- Width:
- 8-1/2 in