This product requires certification to purchase.

7 oz. Mango Fragrance Metered Aerosol Spray Air Freshener

You last purchased this on
 
HOSPECO

AirWorks® 7 oz. Mango Fragrance Metered Aerosol Spray Air Freshener

  • Fast #
  • Part #HOS07917
  • Item #7483940
  • Manufacturer Part #07917
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

AirWorks® 7 oz. Mango Fragrance Metered Aerosol Spray Air Freshener

  • Fast #
  • Part #HOS07917
  • Item #7483940
  • Manufacturer Part #07917
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides up to 3,400 metered sprays
  • Spray timer releases at 5, 10, 15 or 20 minute intervals
  • 7 ounce can provides 30 days of continuous deodorization
  • V.O.C. compliant
  • Universal spray actuator fits most dispensers
  • Scent: Mango Madness
  • Requires Certification

Specifications

Collection:
AirWorks®
Color Finish Name:
Clear Light Yellow
Green Seal Certified:
No
Size:
7 oz