This product requires certification to purchase.

Dual Sanitary Napkin/Tampon Dispenser in White

You last purchased this on
 
HOSPECO

Dual Sanitary Napkin/Tampon Dispenser in White

  • Fast #
  • Part #HD125
  • Item #5051344
  • Manufacturer Part #D1-25
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Dual Sanitary Napkin/Tampon Dispenser in White

  • Fast #
  • Part #HD125
  • Item #5051344
  • Manufacturer Part #D1-25
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Securely attaches to any type of restroom wall
  • Capacity of 15 sanitary napkins (no. 4 size box) and 25 tampons with storage
  • Dual no. 1 Series dispenser
  • Allows women to choose their protection
  • Available in white metal and stainless steel
  • Coin mechanisms are available in free, 10¢, 25¢, 50¢ vend
  • Also available in a token vending machine option to control consumption, model D1-TKN
  • Unit dimensions: 26 in. high x 10 in. wide x 6.75 in. deep
  • Requires Certification

Specifications

Capacity:
15 Napkins;22 Tampons
Color Finish Category:
Whites
Color Finish Name:
White
Height:
26 in
Installation Type:
Flush Mount
Material:
Metal