This product requires certification to purchase.

Half Fold Toilet Seat Cover Dispenser in White

You last purchased this on
 
HOSPECO

Half Fold Toilet Seat Cover Dispenser in White

  • Fast #
  • Part #HOSHG12
  • Item #4441606
  • Manufacturer Part #HG-12
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Half Fold Toilet Seat Cover Dispenser in White

  • Fast #
  • Part #HOSHG12
  • Item #4441606
  • Manufacturer Part #HG-12
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds 2 sleeves of 250 half-fold seat covers
  • Can be wall mounted and has self-adhesive tape
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/4 in
Height:
11-1/2 in
Material:
Plastic
Width:
16 in