This product requires certification to purchase.

16-1/2 in. Health Gards® (Case of 2500)

You last purchased this on
 
HOSPECO

Health Gards® 16-1/2 in. Health Gards® (Case of 2500)

  • Fast #
  • Part #HHG2500
  • Item #306255
  • Manufacturer Part #HG-2500
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Health Gards® 16-1/2 in. Health Gards® (Case of 2500)

  • Fast #
  • Part #HHG2500
  • Item #306255
  • Manufacturer Part #HG-2500
4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
  • Flushable
  • Biodegradable
  • Self-disposing
  • Requires Certification

Specifications

Collection:
Health Gards®
Color Finish Name:
White
Length:
16-1/2 in
Material:
Paper
Package Quantity:
Case of 2500
Size:
Half-fold
Width:
14-1/4 in