16-3/4 in. Health Gards®
Health Gards® 16-3/4 in. Health Gards®
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Half-fold toilet seat covers
- Accommodates most restroom stalls
- Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
- Flushable
- Biodegradable
- Self-disposing
Documents
Specifications
- Collection:
- Health Gards®
- Color Finish Name:
- White
- Length:
- 16-3/4 in
- Material:
- Paper
- Size:
- Half-fold
- Width:
- 14-1/4 in