300ml Toilet Seat Cleaner Refill (6 Pack)
Health Gards™ 300ml Toilet Seat Cleaner Refill (6 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Health Gards™
- Color Finish Name:
- Clear
- Depth:
- 10-1/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-4/5 in
- Package Quantity:
- Pack of 6
- Size:
- 300 mL
- Width:
- 5-1/10 in