This product requires certification to purchase.

Bubblegum Vinyl Urinal Screen in Blue (Case of 12)

You last purchased this on
 
HOSPECO

Health Gards® Bubblegum Vinyl Urinal Screen in Blue (Case of 12)

  • Fast #
  • Part #H03907
  • Item #6151845
  • Manufacturer Part #03907
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Health Gards® Bubblegum Vinyl Urinal Screen in Blue (Case of 12)

  • Fast #
  • Part #H03907
  • Item #6151845
  • Manufacturer Part #03907
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Dark Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eliminates odors and prevents clogging
  • Odor control lasts up to 30 days
  • Flexible to fit all urinals
  • Comes with gloves for sanitary installation
  • Bubble gum scent
  • Requires Certification

Specifications

Collection:
Health Gards®
Color Finish Category:
Blues
Color Finish Name:
Dark Blue
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Case of 12
Product Type:
Urinal Screen