Non-Para Toss-In Block (Case of 12)
Health Gards® Non-Para Toss-In Block (Case of 12)
Frequently Purchased Together
Product Details
Product Details
- Clean and deodorizes
- Non-staining; non-toxic; biodegradable block
- Exclusive patented no-splash design
- Not to be used in urinals with standing water
- Cherry scent
- Non-toxic and biodegradable
- Contains enzymes for more effective odor control
Documents
Specifications
- Collection:
- Health Gards®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Package Quantity:
- Case of 12
- Product Type:
- Block
- Size:
- 4 oz