Paper Disposable Seat Cover in White
Health Gards® Paper Disposable Seat Cover in White
Product Details
Product Details
- Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
- Flushable
- Biodegradable
- Self-disposing
Documents
Specifications
- Collection:
- Health Gards®
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 16-3/4 in
- Material:
- Paper
- Size:
- Half-fold
- Width:
- 14-1/4 in