Quarter-fold Toilet Seat Cover
Health Gards® Quarter-fold Toilet Seat Cover
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A cost effective, sanitary method of meeting personal hygiene needs in public restrooms
- Self-disposing
- Biodegradable
Specifications
- Collection:
- Health Gards®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 25
- Size:
- Quarter-fold