This product requires certification to purchase.

Toilet Seat Cover Dispenser in Stainless Steel

You last purchased this on
 
HOSPECO

Health Gards® Toilet Seat Cover Dispenser in Stainless Steel

  • Fast #
  • Part #HTSC1
  • Item #7461831
  • Manufacturer Part #TSC-1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Health Gards® Toilet Seat Cover Dispenser in Stainless Steel

  • Fast #
  • Part #HTSC1
  • Item #7461831
  • Manufacturer Part #TSC-1
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disposable toilet seat covers are a cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Holds two sleeves of 250 half-fold seat covers
  • Compatible with most half fold sleeves
  • Holds 2 sleeves of 250
  • Requires Certification

Specifications

Collection:
Health Gards®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Metal