This product requires certification to purchase.

Wall Mount Closet Seat Cover Dispenser in Smoke

You last purchased this on
 
HOSPECO

Health Gards® Wall Mount Closet Seat Cover Dispenser in Smoke

  • Fast #
  • Part #HHG1S
  • Item #7107269
  • Manufacturer Part #HG1S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Health Gards® Wall Mount Closet Seat Cover Dispenser in Smoke

  • Fast #
  • Part #HHG1S
  • Item #7107269
  • Manufacturer Part #HG1S
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disposable toilet seat covers are a cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Holds two sleeves of 250 half-fold seat covers
  • Surface Mounted
  • ABS Plastic
  • Size: 12x5x16.5
  • Color: Smoke
  • Requires Certification

Specifications

Collection:
Health Gards®
Color Finish Category:
Greys
Color Finish Name:
Smoke
Material:
Plastic