Hospeco Maxithins Comfort Plus Tampon
MTB Series Hospeco Maxithins Comfort Plus Tampon
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hospitality Pack
- Regular absorbency
- Individually wrapped
Specifications
- Collection:
- MTB Series
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 500
- Product Type:
- Tampon