ProWorks®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powder free
- Size: Large
- Ambidextrous
- Thickness: 5 mil
- Provides good chemical resistance
- Offers good tensile strength and tear resistance
- Length: 9-1/2 in.
- Latex free
- Examination grade
- Non-sterile
Specifications
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Ambidextrous, Medical, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 10
- Reusable:
- No
- Thickness:
- 5.5 mil