4 mil Rubber Ambidextrous and Exam Disposable Gloves in White
ProWorks® Polar Nite® 4 mil Rubber Ambidextrous and Exam Disposable Gloves in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Disposable nitrile glove ( non-sterile, non-medical grade)
- Powder free
- Ambidextrous
- Excellent when working with grease and oils
- Great alternative for those who want the latex look without the possibilities of a latex allergic reaction
- Length: 9-1/2 in.
- Thickness: 3 mil
- Color: White
- Size: M
Specifications
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks® Polar Nite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Medical, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil