This product requires certification to purchase.

Size XL 9 mil Nitrile Assembly, Construction, Industrial, Janitorial and Maintenance Disposable Gloves in Orange (Box of 100)

You last purchased this on
 
HOSPECO

ProWorks® Pyramid Grip® Size XL 9 mil Nitrile Assembly, Construction, Industrial, Janitorial and Maintenance Disposable Gloves in Orange (Box of 100)

Brand image
You last purchased this on
 
HOSPECO

ProWorks® Pyramid Grip® Size XL 9 mil Nitrile Assembly, Construction, Industrial, Janitorial and Maintenance Disposable Gloves in Orange (Box of 100)

  • Fast #
  • Part #HCAT458
  • Item #9845919
  • Manufacturer Part #CAT458
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavyweight industrial glove
  • Not for medical use
  • Powder free
  • Made from synthetic rubber or butadiene
  • Latex free
  • High visible orange color
  • Standard length; beaded cuff
  • Palm and finger textured
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-6319
CE Approved:
No
Collection:
ProWorks® Pyramid Grip®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
Yes
Glove Size:
XL
Glove Type:
Construction, Industrial, Cleaning, Maintenance, Painting, Powder Free
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
9 mil


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing