This product requires certification to purchase.

XL Size Nitrile Gloves in Orange

HOSPECO

ProWorks® XL Size Nitrile Gloves in Orange

  • Fast #
  • Part #HGLN105ORFX
  • Item #7462261
  • Manufacturer Part #GL-N105ORFX
4.5 out of 5 Customer Rating
Brand image
HOSPECO

ProWorks® XL Size Nitrile Gloves in Orange

  • Fast #
  • Part #HGLN105ORFX
  • Item #7462261
  • Manufacturer Part #GL-N105ORFX
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The added visibility makes this glove excellent for outdoor use
  • Examination grade
  • Beaded cuff and textured fingers
  • Orange color allows for color coding in facility
  • Meets 21 CFR requirements for food contact
  • Powder free for no residue
  • Latex free
  • Requires Certification

Specifications

ASTM:
ASTM D-6319
CE Approved:
No
Collection:
ProWorks®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
No
Glove Size:
XL
Glove Type:
Medical
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Case of 10
Reusable:
Yes
Thickness:
5 mil
UPC:
075289222658