This product requires certification to purchase.

Standard Disposable Bag Dispenser in White

You last purchased this on
 
HOSPECO

Scensibles® Standard Disposable Bag Dispenser in White

  • Fast #
  • Part #HSDW
  • Item #7296547
  • Manufacturer Part #SDW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

Scensibles® Standard Disposable Bag Dispenser in White

  • Fast #
  • Part #HSDW
  • Item #7296547
  • Manufacturer Part #SDW
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1920
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simple installation with double-sided foam tape or screws
  • Durable imprinted instructions
  • Easy refilling
  • Color: White
  • Requires Certification

Specifications

Collection:
Scensibles®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1 in
Length:
3-3/4 in
Width:
5-1/4 in