Size L 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)
Size L 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Food Processing, Food Service, General Purpose, Industrial, Light Duty Applications, Powder Free
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Thickness:
- 5 mil