18 Count Tampon Reg 12/Case
Tampax® Pearl 18 Count Tampon Reg 12/Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pearl plastic tampons
- LeakGuard™ protection
Specifications
- Collection:
- Tampax® Pearl
- Color Finish Name:
- Pearl
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Package Quantity:
- Case of 12
- Product Type:
- Tampon