This product requires certification to purchase.

50/BAG TASKBRAND 24X24 DS-M DUSTER

You last purchased this on
 
HOSPECO

TaskBrand® 50/BAG TASKBRAND 24X24 DS-M DUSTER

  • Fast #
  • Part #HNGDSMFPY2BG
  • Item #10161245
  • Manufacturer Part #N-GDSMFPY2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HOSPECO

TaskBrand® 50/BAG TASKBRAND 24X24 DS-M DUSTER

  • Fast #
  • Part #HNGDSMFPY2BG
  • Item #10161245
  • Manufacturer Part #N-GDSMFPY2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mineral oil treated to attract dust and hold it to the wiper
  • Ideal for office, maintenance facilities and retail stores
  • Medium duty
  • Low lint
  • Requires Certification

Documents


Specifications

Collection:
TaskBrand®
Color Finish Name:
Yellow
Green Seal Certified:
No
Length:
24 in
Material:
Cloth
Package Quantity:
Bag of 50
Product Type:
Duster