This product requires certification to purchase.

Fiberglass 28 in. 39 in. 13 in. Valve Covers & Enclosure

You last purchased this on
 
Hot Box

Fiberglass 28 in. 39 in. 13 in. Valve Covers & Enclosure

  • Fast #
  • Part #HBHF013039028
  • Item #1665657
  • Manufacturer Part #BHF013039028
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hot Box

Fiberglass 28 in. 39 in. 13 in. Valve Covers & Enclosure

  • Fast #
  • Part #HBHF013039028
  • Item #1665657
  • Manufacturer Part #BHF013039028
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heater power 90 watt
  • Easy maintenance Access - Flip top lid design provides quick access
  • Weatherproof and Vandal Resistance - Overlapping lid seam design helps keep vandals and mother nature out
  • Durable and Corrosion Resistant - Reinforced fiberglass with a smooth, UV resistant gelcoat provides a corrosion proof finish that both looks good and stands up to the elements
  • Superior Freeze Protection - wall mounted heater or self-regulating heat trace tape provides freeze protection
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1060
Color Finish Name:
Beige
Height:
28 in
Length:
39 in
Material:
Fiberglass
Width:
13 in