This product requires certification to purchase.

Fiberglass 30 in. 40 in. 15 in. Valve Covers & Enclosure

You last purchased this on
 
Hot Box

Fiberglass 30 in. 40 in. 15 in. Valve Covers & Enclosure

  • Fast #
  • Part #HBLR015040030
  • Item #2248527
  • Manufacturer Part #BLR015040030
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hot Box

Fiberglass 30 in. 40 in. 15 in. Valve Covers & Enclosure

  • Fast #
  • Part #HBLR015040030
  • Item #2248527
  • Manufacturer Part #BLR015040030
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1060
Height:
30 in
Length:
40 in
Material:
Fiberglass
UL Listed:
No
Width:
15 in