This product requires certification to purchase.

Fiberglass 35 x 27 x 13 in. Valve Enclosure in Beige

You last purchased this on
 
Hot Box

Model HB1T Fiberglass 35 x 27 x 13 in. Valve Enclosure in Beige

  • Fast #
  • Part #HBLF013027035
  • Item #3862124
  • Manufacturer Part #LB1T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hot Box

Model HB1T Fiberglass 35 x 27 x 13 in. Valve Enclosure in Beige

  • Fast #
  • Part #HBLF013027035
  • Item #3862124
  • Manufacturer Part #LB1T
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1060
ASTM:
ASTM B-209, ASTM B-221
Color Finish Name:
Beige
Height:
35 in
Length:
27 in
Material:
Fiberglass
Recommended Valve Application:
Backflow Prevention
UL Listed:
UL 943
Width:
13 in