This product requires certification to purchase.

3/4 x 10 in. Corten Steel Rod

You last purchased this on
 
House of Threads

3/4 x 10 in. Corten Steel Rod

  • Fast #
  • Part #CATRF10
  • Item #1816831
  • Manufacturer Part #CATRF10
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
House of Threads

3/4 x 10 in. Corten Steel Rod

  • Fast #
  • Part #CATRF10
  • Item #1816831
  • Manufacturer Part #CATRF10
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Length:
10 in
Material:
Corten Steel
Product Type:
All Thread, Rod
Rod Size (in):
3/4 in