This product requires certification to purchase.

15W T4 Bulb 4 Pack

You last purchased this on
 
House Of Troy

15W T4 Bulb 4 Pack

  • Fast #
  • Part #H15T4BAG
  • Item #4915913
  • Manufacturer Part #15T4-BAG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
House Of Troy

15W T4 Bulb 4 Pack

  • Fast #
  • Part #H15T4BAG
  • Item #4915913
  • Manufacturer Part #15T4-BAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Height:
1-1/2 in
Light Bulb Shape Code:
T4
Package Quantity:
Pack of 4
UL Listed:
Yes
Watts:
15 W