25W 2-Light Picture Light in Polished Brass
Advent 25W 2-Light Picture Light in Polished Brass
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Advent
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 7 in
- Height:
- 2-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 25 W
- Width:
- 14 in