This product requires certification to purchase.

17-1/2 x 17-1/2 in. Stainless Steel Undermount Bar Sink

You last purchased this on
 
Houzer

Club Series 17-1/2 x 17-1/2 in. Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #HCF18301
  • Item #2179941
  • Manufacturer Part #CF-1830-1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Houzer

Club Series 17-1/2 x 17-1/2 in. Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #HCF18301
  • Item #2179941
  • Manufacturer Part #CF-1830-1
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round
  • StoneGuard™ undercoating over super-silencer pad
  • SpecPlus™ edge
  • Supplied with cutout template, fasteners and instructions
  • Boxed
  • Includes strainer
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Application:
Residential
CSA Certified:
No
Collection:
Club Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
17-1/2 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-3/16 in x 15-3/16 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-1/2 in x 17-1/2 in
Width:
17-1/2 in