Stainless Steel Single Bowl Stainless Steel Undermount Bar Sink
Club Series Stainless Steel Single Bowl Stainless Steel Undermount Bar Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Medium Bar/Prep Bowl
- 18 gauge
- T-304 Stainless Steel
- SpecPlusEdge
- StoneGuard
- Sound Deadening Pads
- Limited Lifetime Warranty
- 18" Cabinet
- Highlighted Rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Application:
- Kitchen
- CSA Certified:
- No
- Collection:
- Club Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 13-5/8 in
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 11-7/16 in x 14-15/16 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 13-5/8 in x 17-3/16 in
- Width:
- 17-3/16 in