This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Houzer

Contempo Series 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #HCTG3200
  • Item #7541240
  • Manufacturer Part #CTG-3200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Houzer

Contempo Series 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #HCTG3200
  • Item #7541240
  • Manufacturer Part #CTG-3200
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large Single Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • Zero Degree Radius Corners
  • Total-Guard+insulation
  • Scored Drain Lines
  • Limited Lifetime Warranty
  • 36" Cabinet
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Application:
Kitchen
CSA Certified:
No
Collection:
Contempo Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
32 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18 in