33 in. Drop-in Composite Single Bowl Kitchen Sink in Mocha
Quartztone® 33 in. Drop-in Composite Single Bowl Kitchen Sink in Mocha
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large Single Bowl
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Non-Porous Surface
- Rear-Set Drain
- 5 Distinctive Colors
- Limited Lifetime Warranty
- 36" Cabinet
- 4 Pre-Scored Holes, 1 Pre-Drilled Hole
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Quartztone®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 33 in
- Material Type:
- Granite, Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 17-7/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in