This product requires certification to purchase.

Single Bowl Dual Mount Bar Sink in Midnite

You last purchased this on
 
Houzer

Quartztone® Single Bowl Dual Mount Bar Sink in Midnite

  • Fast #
  • Part #HE100MIDNITE
  • Item #7541181
  • Manufacturer Part #E-100 MIDNITE
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Houzer

Quartztone® Single Bowl Dual Mount Bar Sink in Midnite

  • Fast #
  • Part #HE100MIDNITE
  • Item #7541181
  • Manufacturer Part #E-100 MIDNITE
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Midnite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bar/Prep Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 21" Cabinet
  • Dual Mount Installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Application:
Kitchen
CSA Certified:
No
Collection:
Quartztone®
Color Finish Category:
Blacks
Color Finish Name:
Midnite
Drain Location:
Rear
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
15-3/4 in
Material Type:
Granite, Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13 in x 13 in x 8-1/16 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Width:
15-3/4 in