12 x 14 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Savoir Series 12 x 14 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prep Bowl
- 18 gauge
- T-304 Stainless Steel
- 10 mm Radius Corners
- Total-Guard+insulation
- Scored Bottom
- Limited Lifetime Warranty
- 15" Cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Savoir Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 10 in x 12 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12 in x 14 in
- Width:
- 14 in