This product requires certification to purchase.

31 in. Bottom Grid in Stainless Steel

You last purchased this on
 
Houzer

WireCraft Series 31 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #HBG7200
  • Item #7541195
  • Manufacturer Part #BG-7200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Houzer

WireCraft Series 31 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #HBG7200
  • Item #7541195
  • Manufacturer Part #BG-7200
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel Bottom Grid
  • One Year Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PTG-4300 WH
CARB OTC LEED Compliant:
No
Collection:
WireCraft Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
Package Quantity:
1
Product Type:
Bottom Grid
Shape:
Rectangular
Size:
31 in x 17-1/8 in
Weight:
5 lb
Width:
31 in